Buy more than* S$200* and get FREE SHIPPING

  • DELVO Dedicated Screwdriver
  • DELVO Dedicated Screwdriver
  • DELVO Dedicated Screwdriver
  • DELVO Dedicated Screwdriver

DELVO Dedicated Screwdriver DLV7130-EJN

Item.#
07012914
Mfr.#
DLV7130-EJN
Package Qty.
1PC
Ship pack of
1
589.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Start Method
Lever start
Output Torque (N/m)
0.50 - 1.70
Rolling Speed of No-load (min-1[r.p.m])
1000
Body Dimension (mm) Overall Length
265
Power Consumption (W)
35
Accessories
One bracket, two carbon brush (No.1x6x70/No.2x6x70), hanging 2 Phillips bit
Torque Adjustment
Stepless
Input Power
AC100V(50/60Hz)
Compatible Bits
Opposite side 5mm
Compatible Screws (mm)
Small screw: 2.6 - 4 self-tapping screw: 2.5 - 3.5
Weight (kg)
0.7