Buy more than* S$200* and get FREE SHIPPING

  • Z-II Tip

Z-II Tip TET00841

4.71 (14)
Item.#
07013063
Mfr.#
TET00841
Package Qty.
1Pack(10PC)
Ship pack of
1
14.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Suitable for wide general welding. Can be use also for robot, automatic machine(Compared to a low utilization range)
Plate Thickness/ Thickness
A thin strip - a thick board, mild steel
Overall Length (mm)
45
Wire Diameter (phi mm)
0.8
Welding
Hand robot
Compatible Wires
Solid
Tip Diameter (phi mm)
0.8
Customer Reviews
5 star 12
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Steel welding
5
From Japan
On 2017-08-01 16:56:19
I am saved because I am exceptional than purchasing from a supplier who is the same manufacturer.
This review is about item#7013097.
welding
3
From Japan
On 2016-12-18 13:01:58
It is not a great part, but it is still a manufacturer item.
This review is about item#7013072.
Welding operation
5
From Japan
On 2016-06-15 14:05:00
I adopt it with good cost.
This review is about item#07013097.
Welding thin and medium things.
5
From Japan
On 2016-02-17 08:32:33
I am satisfied.
This review is about item#07013072.
Welding operation
5
From Japan
On 2016-01-14 17:30:19
It is the same as what to buy from the local company and it is saved because the price is cheap.
This review is about item#07013072.
Automobile sheet metal
3
From Japan
On 2015-07-28 15:13:50
Is the price 0.6 mm the highest? Problem of processing precision? Because the hole itself is small (0.6), it is easy to clog and it is a consumable item so it is saved a little more.
This review is about item#35026144.
welding
5
From Japan
On 2015-04-15 22:23:32
Although I purchased it last time, it can be used with confidence as it is a genuine product.
This review is about item#07013072.
Repair of automobile body
5
From Japan
On 2014-12-09 14:24:47
The spare was gone, I quickly asked for it in a panic.
This review is about item#35026144.
Welding operation
5
From Japan
On 2014-10-31 11:31:17
It is necessary enough!
This review is about item#07013063.
For semi-automatic welding stainless steel welding
5
From Japan
On 2014-04-28 21:53:05
Sputter is attached to the chip, but is there no way to get stuck?
This review is about item#07013072.