Buy more than* S$200* and get FREE SHIPPING

  • Z-II Tip

Z-II Tip TET01067

4.73 (15)
Item.#
07013081
Mfr.#
TET01067
Package Qty.
1Pack(10PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Suitable for wide general welding. Can be use also for robot, automatic machine(Compared to a low utilization range), Suitable for wide general welding. Can be use also for robot, automatic machine(Compared to a low utilization range)
Plate Thickness/ Thickness
A thin strip - a thick board, mild steel
Overall Length (mm)
45
Tip Diameter (phi mm)
1.0
Welding
Hand robot
Compatible Wires
Solid
Wire Diameter (phi mm)
1.0
Customer Reviews
5 star 13
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-09-01 17:49:39
As a consumable item, I bought it. With what I wanted to arrive soon, I could do the work process without delay.
This review is about item#7013072.
Steel welding
5
From Japan
On 2017-08-01 16:56:19
I am saved because I am exceptional than purchasing from a supplier who is the same manufacturer.
This review is about item#7013097.
welding
3
From Japan
On 2016-12-18 13:01:58
It is not a great part, but it is still a manufacturer item.
This review is about item#7013072.
Welding operation
5
From Japan
On 2016-06-15 14:05:00
I adopt it with good cost.
This review is about item#07013097.
Welding thin and medium things.
5
From Japan
On 2016-02-17 08:32:33
I am satisfied.
This review is about item#07013072.
Welding operation
5
From Japan
On 2016-01-14 17:30:19
It is the same as what to buy from the local company and it is saved because the price is cheap.
This review is about item#07013072.
Automobile sheet metal
3
From Japan
On 2015-07-28 15:13:50
Is the price 0.6 mm the highest? Problem of processing precision? Because the hole itself is small (0.6), it is easy to clog and it is a consumable item so it is saved a little more.
This review is about item#35026144.
welding
5
From Japan
On 2015-04-15 22:23:32
Although I purchased it last time, it can be used with confidence as it is a genuine product.
This review is about item#07013072.
Repair of automobile body
5
From Japan
On 2014-12-09 14:24:47
The spare was gone, I quickly asked for it in a panic.
This review is about item#35026144.
Welding operation
5
From Japan
On 2014-10-31 11:31:17
It is necessary enough!
This review is about item#07013063.