Z-II Tip TET01296
(15)
Item.#
07013097
Mfr.#
TET01296
Package Qty.
1Pack(10PC)
Ship pack of
1
Item Feature
Purpose
Suitable for wide general welding. Can be use also for robot, automatic machine(Compared to a low utilization range), Suitable for wide general welding. Can be use also for robot, automatic machine(Compared to a low utilization range)
Plate Thickness/ Thickness
A thin strip - a thick board, mild steel
Overall Length (mm)
45
Wire Diameter (phi mm)
1.2
Welding
Hand robot
Compatible Wires
Solid
Tip Diameter (phi mm)
1.2
Customers Who Viewed This Item Also Viewed
<<
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
>>
Customer Reviews
5 star
13
4 star
0
3 star
2
2 star
0
1 star
0
Review Rating:
15 Customer Reviews
The reviews are automatic translation.
Welding operation
From Japan
On 2017-09-01 17:49:39
As a consumable item, I bought it. With what I wanted to arrive soon, I could do the work process without delay.
Steel welding
From Japan
On 2017-08-01 16:56:19
I am saved because I am exceptional than purchasing from a supplier who is the same manufacturer.
welding
From Japan
On 2016-12-18 13:01:58
It is not a great part, but it is still a manufacturer item.
Welding operation
From Japan
On 2016-06-15 14:05:00
I adopt it with good cost.
Welding thin and medium things.
From Japan
On 2016-02-17 08:32:33
I am satisfied.
Welding operation
From Japan
On 2016-01-14 17:30:19
It is the same as what to buy from the local company and it is saved because the price is cheap.
Automobile sheet metal
From Japan
On 2015-07-28 15:13:50
Is the price 0.6 mm the highest? Problem of processing precision? Because the hole itself is small (0.6), it is easy to clog and it is a consumable item so it is saved a little more.
welding
From Japan
On 2015-04-15 22:23:32
Although I purchased it last time, it can be used with confidence as it is a genuine product.
Repair of automobile body
From Japan
On 2014-12-09 14:24:47
The spare was gone, I quickly asked for it in a panic.
Welding operation
From Japan
On 2014-10-31 11:31:17
It is necessary enough!
Customers Who Bought This Item Also Bought
<<
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
Panasonic Smart Factory Solutions
>>
Top