Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • CO2 Torch Nozzle

CO2 Torch Nozzle TGN01208

4.78 (9)
Item.#
07013115
Mfr.#
TGN01208
Package Qty.
1Box(5PC)
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
19
Current (A)
180, 200
Type
Small caliber
Main Compatible Torch
Type 3 new red torch: -- YT-18CS(B-C-D) 3, YT-18DS(B)3, YT-20CS(B)3, and YT-20DS(B)3 Types 1 and 2 torch:YT-182CCS (K1.K2.K3) and YT-202CCS (K1)
Screw Diameter
7/16-14UNC
Inner Diameter (phi mm)
13
Overall Length (mm)
75
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
During welding operation
5
From Japan
On 2017-10-07 10:16:04
The same item is urgently needed and purchased. Because the delivery date is soon, the price is about the same as the purchase of another company, so I think that I will purchase it in the future with a quick delivery date.
This review is about item#7013115.
CO2 welding
5
From Japan
On 2016-05-15 21:52:27
It is cheaper than buying from a logistics store
This review is about item#07013115.
For welding
5
From Japan
On 2015-08-27 18:04:23
It is a repeater. As expected it is a genuine manufacturer, feeling is the best. I have repeated many times.
This review is about item#07013115.
Automobile / motorcycle sheet metal repair
5
From Japan
On 2015-08-19 18:09:56
The height of the price is interpreted as the height of security (quality). Although inexpensive imported goods may be able to master if there is technology, amateur thinks that there is a difference in finish when using things of reasonable precision.
This review is about item#07013115.
welding
5
From Japan
On 2015-04-15 22:22:09
I bought it last time. Although it is a consumable item, it is a genuine product so it can be used with confidence.
This review is about item#07013124.
As welding consumables
5
From Japan
On 2013-01-16 16:44:01
It is made from Panasonic, so you can use it with confidence. The price is saved much more cheaply than I ordered so far. I would like to continue to order in the future.
This review is about item#07013115.
welding
3
From Japan
On 2012-10-29 16:56:40
I think that the new one is easy to use as well.
This review is about item#07013115.
welding
5
From Japan
On 2012-04-24 12:28:41
Panasonic genuine peace of mind
This review is about item#07013142.
We use it for semi-automatic welding torch.
5
From Japan
On 2012-01-26 11:15:18
Since it is still made of Panasonic, it can be used with confidence. We have ordered on the day of welding supplies 10% OFF, so we are saving expense. I would like to continue to order in the future.
This review is about item#07013142.