Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Arc Spot Nozzle

Arc Spot Nozzle TGN01210

Item.#
07013167
Mfr.#
TGN01210
Package Qty.
1Box(5PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Compatible Torch
Type 3 new red torch: -- YT-18CS(B-C-D) 3, YT-18DS(B)3, YT-20CS(B)3, and YT-20DS(B)3 Types 1 and 2 torch:YT-182CCS (K1.K2.K3) and YT-202CCS (K1)
Screw Diameter
7/16-14UNC
Inner Diameter (phi mm)
16
Overall Length (mm)
83
Outer Diameter (phi mm)
19
Current (A)
180, 200
Type
Cutting process