Buy more than* S$200* and get FREE SHIPPING

  • CO2 Torch ORIFICE
  • CO2 Torch ORIFICE
  • CO2 Torch ORIFICE

CO2 Torch ORIFICE TGR01001

4.00 (2)
Item.#
07013176
Mfr.#
TGR01001
Package Qty.
1Box(10PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
8(phi2.0mm)
Inner Diameter (phi mm)
10
Outer Diameter (phi mm)
15.5
Current (A)
200, 350
Overall Length (mm)
21
Main Compatible Torch
3 type new lead torche:YT-35CE (M) 3, (M-L) YT-35CS 3, (M-L) YT-35CF 3, YT-35CSA3, YT-35DE (M) 3, (M-L) YT-35DS 3, (M-L) YT-35DF 3, YT-35DSA3, (M-L) YT-50CE 3, YT-50DE (M / L) 3 1.2 Type torch :YT-252CCS (F), YT-352CSE (M) YT-352CCS (M / L), YT-352CCS
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2016-12-18 13:01:27
It is not a great part, but it is still a manufacturer item.
This review is about item#7013176.
welding
5
From Japan
On 2012-07-13 09:20:00
general
This review is about item#07013176.