Buy more than* S$200* and get FREE SHIPPING

  • CO2 Torch ORIFICE

CO2 Torch ORIFICE TGR00902

4.00 (2)
Item.#
07013185
Mfr.#
TGR00902
Package Qty.
1Box(10PC)
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
8(phi2.0mm)
Current (A)
500
Overall Length (mm)
26
Outer Diameter (phi mm)
19.8
Inner Diameter (phi mm)
9.5
Main Compatible Torch
Type 3 new red torch: -- YT-50CS(M-L) 3, YT-50DS(M-L) 3, YT-50CSA3, YT-50DSA3 Types 1 and 2 torch:YT-502 CCS (M-L), YT-50CSA2, YT-431CC, YT-501CC(L), YT-35MPA(K1), YT-501CW, YT-501CP
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2016-12-18 13:01:27
It is not a great part, but it is still a manufacturer item.
This review is about item#7013176.
welding
5
From Japan
On 2012-07-13 09:20:00
general
This review is about item#07013176.