Buy more than* S$200* and get FREE SHIPPING

  • Insulator

Insulator TFZ35101

Item.#
07013194
Mfr.#
TFZ35101
Package Qty.
1Box(10PC)
Ship pack of
1
84.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
10.1
Outer Diameter (phi mm)
20
Main Compatible Torch
Type 3 New Red Torch: YT-35CS (M L) 3, YT-35DS (M L) 3, YT-35CE (M) 3,, YT-35DE (M) 3, YT-35CF (M L ) 3, YT-35DF (M L) 3, YT-35CSA (DSA) 3, YT-50CE (M L) 3, YT-50DE (M L) 3 2-inch Torch: YT-352CCS (M L), YT-352CSE (M), YT-252CCS (F), YT
Overall Length (mm)
39
Current (A)
350