Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insulator

Insulator TFZ50107

Item.#
07013203
Mfr.#
TFZ50107
Package Qty.
1Box(5PC)
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
9.5
Outer Diameter (phi mm)
25
Main Compatible Torch
Type 3 New Red Torch: YT-50CS (M L) 3, YT-50DS (M L) 3, YT-50CSA3, YT-50DSA3, YT-50CSG (DSG) 3 2-inch Torch: YT- 502CCS (M L), YT-50CSA2, YT-431CC, YT-501CC (L)
Overall Length (mm)
38
Current (A)
500