Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TIG Torch Nozzle

TIG Torch Nozzle TGN01104

4.00 (1)
Item.#
07013386
Mfr.#
TGN01104
Package Qty.
1Box(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
47
Outer Diameter (phi mm)
15.8/17.2
Current (A)
150 - 300
Inner Diameter (phi mm)
11.0
Number
#7
Main Compatible Torch
Lead tungsten inert gas torch: YT-15TS1 (C1), YT-15TS1TAB, YT-15TS1TAC, YT-15TSF1 (C1), YT-15TP1, YT-20TS1 (C1) AND YT-20TSF1 (C1) AND YT-20TS1TAG (TAH), YT-30TSW1 (C1), YT-30TPW1, YT-30TSW1TAG (TAH) 8-SHAPED TORCH :YT-158T, YT-158TF, YT-158TP, YT-158TK1,
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2014-06-17 17:19:34
It is saved because it is shipping on the day that it takes a day or so while ordering such parts
This review is about item#07013377.