Buy more than* S$200* and get FREE SHIPPING

  • TIG Torch Nozzle

TIG Torch Nozzle TGN01220

4.00 (1)
Item.#
07013395
Mfr.#
TGN01220
Package Qty.
1Box(10PC)
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
47
Current (A)
150 to 300
Size
#8
Main Compatible Torch
Red TIG torch: YT-15TS1 (C1), YT-15TS1TAB, YT-15TS1TAC, YT-15TSF1 (C1), YT-15TP1, YT-20TS1 (C1), YT-20TSF1 (C1), YT-20TS1TAG (TAH) , YT-30TSW1 (C1), YT-30TPW1, YT-30TSW1TAG (TAH) 8 form torch: YT-158T, YT-158TF, YT-158TP, YT-158TK1, YT-208T, YT-208TG, YT-
Number
#8
Inner Diameter (phi mm)
12.7
Outer Diameter (phi mm)
17.2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2014-06-17 17:19:34
It is saved because it is shipping on the day that it takes a day or so while ordering such parts
This review is about item#07013377.