Buy more than* S$200* and get FREE SHIPPING

  • Cerium Tungsten Bar
  • Cerium Tungsten Bar
  • Cerium Tungsten Bar

Cerium Tungsten Bar YN16C2S

4.50 (2)
Item.#
07013526
Mfr.#
YN16C2S
Package Qty.
1Box(10PC)
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
150
Type
Ceria type (direct current/for interchange TIG)
Outer Diameter (phi mm)
1.6
Remarks
Ceria 2% entrance consumption the little long-lived furthermore, burning up of the arc is satisfactory to be little recovery kinesis
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
TIG welding
5
From Japan
On 2012-02-15 10:38:17
It is just a maker item and it lasts long, so I will also purchase it next time.
This review is about item#07013526.
Welding of stainless steel pipe
4
From Japan
On 2008-12-20 20:25:17
Longer life than other companies
This review is about item#07013517.