Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plasma Insert, Short

Plasma Insert, Short TET00701

4.00 (1)
Item.#
07013571
Mfr.#
TET00701
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Type
Short
Current (A)
15A
Specification
Exclusive use 15A
Main Compatible Torch
YT-015PC(P)S
Overall Length (mm)
16
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel cutting
4
From Japan
On 2015-01-28 15:45:42
Since it is not much different from that of other companies, it would be good if the price is lowered even a little bit!
This review is about item#08232585.