Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plasma Insert, Short

Plasma Insert, Short TET00005

4.00 (1)
Item.#
07013587
Mfr.#
TET00005
Package Qty.
1Box(10PC)
Ship pack of
1
77.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Short
Main Compatible Torch
YT-03PD1, YT-03PE1, YT-03PD2, YT-03PE2
Overall Length (mm)
18.3
Shape
PF form
Current (A)
35A
Specification
For 35 A.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel cutting
4
From Japan
On 2015-01-28 15:45:42
Because so much change is not with those of other companies, how prices should give me to price cuts, even a little bit more!
This review is about item#08232585.