Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plasma Tip, Long

Plasma Tip, Long TET00003

Item.#
07013605
Mfr.#
TET00003
Package Qty.
1Box(10PC)
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Long
Specification
For 35 A.
Caliber (phi mm)
1.1
Shape
PF form
Main Compatible Torch
YT-03PD1, YT-03PE1, YT-03PD2, YT-03PE2
Overall Length (mm)
28.3