Buy more than* S$200* and get FREE SHIPPING

  • Shield Cup
  • Shield Cup
  • Shield Cup

Shield Cup TGN01217

Item.#
07013623
Mfr.#
TGN01217
Package Qty.
1Box(5PC)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Compatible Torch
YT-010PD(E)2,YT-035PC(P)S,YT-03PD(E)1,YT-03PD(E)2
Current (A)
35
Overall Length (mm)
25
Outer Diameter (phi mm)
25.4
Inner Diameter (phi mm)
12
Shape
5 shape model PA PF form