Buy more than* S$200* and get FREE SHIPPING

  • STM Swivel Caster, Rubber Wheel
  • STM Swivel Caster, Rubber Wheel
  • STM Swivel Caster, Rubber Wheel
  • STM Swivel Caster, Rubber Wheel

STM Swivel Caster, Rubber Wheel STM-200VS

4.67 (33)
Item.#
07013684
Mfr.#
STM-200VS
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
58
Finishing (Metal Compatibletings)
Uni-chromium plating
Wheel Width (mm)
45
Material (Wheel)
Rubber (w/bearing)
Weight (kg)
4.02
Shape
Universal car
Type
Industrial caster
Allowable Load (daN)
250
Attachment Height H (mm)
250
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
200
Starting Turning Force (daN)
75.00
Starting force (daN)
15.00
Mounting Pitch A x B (A1xB1)(mm)
115x115(105x105)
Shaft Diameter T(mm)
20
Plate Dimensions X x Y (mm)
140x140
Customer Reviews
5 star 25
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.67
33 Customer Reviews
The reviews are automatic translation.
For work cart
5
From Japan
On 2018-02-15 15:56:31
It is a low price and good quality product. I think that this product is the best COSPA.
This review is about item#21350053.
I use it for a serving car.
5
From Japan
On 2017-10-23 15:02:00
The serving car is mostly a heavy and moving woman who is older. As I exchanged, I could travel incredibly lightly as to what was the weight I had. The price is also cheap and sturdy, and the rest of the serving car will be replaced one after another.
This review is about item#7013675.
Production of large (rack) working bogies
5
From Japan
On 2017-08-01 00:13:25
It is a low price and good quality product. It is also satisfactory with the stopper for simultaneous purchase.
This review is about item#06859833.
Replacement of broken parts of dolly
5
From Japan
On 2017-07-26 19:49:16
It is used without problems. Because the number of years of the damaged item is quite old, I thought that there was no product, so I am very saved.
This review is about item#6859833.
A subordinate
4
From Japan
On 2017-05-15 21:59:33
The size was exactly the same as I felt. . . . . . .
This review is about item#6859833.
For container wheel replacement
4
From Japan
On 2017-04-10 07:31:59
I am satisfied that the goods are solid even for the amount of money.
This review is about item#06859851.
Working vehicle during woodworking machine movements
5
From Japan
On 2017-02-09 15:57:13
It is used in conjunction with the wheel with the stopper to move stably even to heavy machinery.
This review is about item#6859833.
For moving machine
5
From Japan
On 2016-12-22 16:09:14
A machine of over 30 years ago casters broke and replaced. It was very grateful that there was a product with the same specifications as these older ones. It was saved.
This review is about item#21350053.
Transportation of equipment
5
From Japan
On 2016-07-17 23:22:13
There is no doubt about quality.
This review is about item#06859833.
Maintenance of farm equipment
5
From Japan
On 2016-06-12 05:40:52
I used it for exchanging the caster of the working machine, it was cheap and saved by the same size, half price of the manufacturer
This review is about item#21350053.