Buy more than* S$200* and get FREE SHIPPING

  • STM Swivel Caster, Rubber Wheels, W Stopper
  • STM Swivel Caster, Rubber Wheels, W Stopper
  • STM Swivel Caster, Rubber Wheels, W Stopper
  • STM Swivel Caster, Rubber Wheels, W Stopper
  • STM Swivel Caster, Rubber Wheels, W Stopper

STM Swivel Caster, Rubber Wheels, W Stopper STM-100VS W-3

5.00 (2)
Item.#
07013702
Mfr.#
STM-100VS W-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plate Dimensions X x Y (mm)
95x95
Attachment Height H (mm)
144
Mounting Hole Diameter P(mm)
10.5
Wheel Diameter D (phi mm)
100
Starting Turning Force (daN)
50.40
Starting force (daN)
10.80
Mounting Pitch A x B (A1xB1)(mm)
73x73(70x70)
Shaft Diameter T(mm)
12
Eccentricity E (mm)
35
Finishing (Metal Compatibletings)
Uni-chromium plating
Wheel Width (mm)
32
Material (Wheel)
Rubber (w/bearing)
Weight (kg)
1.17
Shape
Universal car W
Type
Industrial caster
Allowable Load (daN)
120
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of stadium backnet gauge
5
From Japan
On 2017-05-19 15:05:43
I am satisfied that it can be used for repair and easy to install.
This review is about item#7013727.
Tool kit
5
From Japan
On 2016-05-14 12:56:16
It is an item about enough for a tool kit. I can use it comfortably.
This review is about item#21350078.