Buy more than* S$200* and get FREE SHIPPING

  • STM Swivel Caster, Rubber Wheels, W Stopper
  • STM Swivel Caster, Rubber Wheels, W Stopper
  • STM Swivel Caster, Rubber Wheels, W Stopper
  • STM Swivel Caster, Rubber Wheels, W Stopper
  • STM Swivel Caster, Rubber Wheels, W Stopper

STM Swivel Caster, Rubber Wheels, W Stopper STM-150VS W-3

5.00 (2)
Item.#
07013727
Mfr.#
STM-150VS W-3
Package Qty.
1PC
Ship pack of
1
37.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
200
Eccentricity E (mm)
45
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
42
Material (Wheel)
Rubber (w/bearing)
Weight (kg)
2.52
Shape
Caster wheel W
Type
Industrial caster
Plate Dimensions X x Y (mm)
120x120
Attachment Height H (mm)
198
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Starting Turning Force (daN)
81.00
Starting force (daN)
12.00
Mounting Pitch A x B (A1xB1)(mm)
93x93 (87x87)
Shaft Diameter T(mm)
20
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of stadium backnet gauge
5
From Japan
On 2017-05-19 15:05:43
I am satisfied that it can be used for repair and easy to install.
This review is about item#7013727.
Tool kit
5
From Japan
On 2016-05-14 12:56:16
It is an item about enough for a tool kit. I can use it comfortably.
This review is about item#21350078.