Buy more than* S$200* and get FREE SHIPPING

  • STM Swivel Caster, Urethan WheelsWith W Stopper
  • STM Swivel Caster, Urethan WheelsWith W Stopper
  • STM Swivel Caster, Urethan WheelsWith W Stopper
  • STM Swivel Caster, Urethan WheelsWith W Stopper

STM Swivel Caster, Urethan WheelsWith W Stopper STM-100VU W-3

4.91 (11)
Item.#
07013754
Mfr.#
STM-100VU W-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
32
Starting force (daN)
12.24
Shaft Diameter T(mm)
12
Allowable Load (daN)
170
Plate Dimensions X x Y (mm)
95x95
Eccentricity E (mm)
35
Mounting Pitch A x B (A ' x B ')(mm)
73x73(70x70)
Mounting Hole Diameter P(mm)
10.5
Wheel Diameter D (phi mm)
100
Starting Turning Force (daN)
51.00
Weight (kg)
1.08
Shape
Caster wheel W
Type
Industrial caster
Wheel Shaft Diameter (mm)
12
Eccentricity E (mm)
35
Attachment Height H (mm)
144
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Griddle wheel urethane winding wheel (bearing)
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Loading of coin rice mill
5
From Japan
On 2018-03-24 14:11:22
I bought it for moving a coin rice mill! In case I'm pretty sure!
This review is about item#7013781.
Piano table
5
From Japan
On 2018-03-23 11:30:59
I used it for the piano table of middle school. We selected loading capacity of 120 kg, height of 10 cm is good. I think that it is good to make it silky.
This review is about item#21635477.
Parts transport
5
From Japan
On 2017-05-15 18:50:11
It seems that the parts are scratched because the stopper is a little overhard. During transportation rubber casters have black marks but I think that urethane casters do not attach.
This review is about item#7013763.
Truck casters
5
From Japan
On 2017-04-30 16:03:05
Because it is a famous brand caster, I purchased it with confidence. I use it as a caster for bogie.
This review is about item#7013772.
Material transport
5
From Japan
On 2017-02-23 07:29:44
I think that it is very good price is also cheap and reasonable consumables so if you are cheap, I am happy
This review is about item#07013772.
Form Frame Material Transport
4
From Japan
On 2016-06-24 18:32:19
Rolling feels good
This review is about item#07013763.
For dolly
5
From Japan
On 2016-05-06 15:37:30
Because it is a urethane wheel, rolling well and the stopper works well
This review is about item#07013745.
Bogie
5
From Japan
On 2016-04-07 22:22:04
You can stop rotation and freedom.
This review is about item#07013772.
Trolley's feet
5
From Japan
On 2016-01-13 20:02:07
good
This review is about item#07013772.
For the movement of heavy objects
5
From Japan
On 2014-11-05 08:20:43
It was good as movement is also smooth and easy to move
This review is about item#07013745.