Buy more than* S$200* and get FREE SHIPPING

  • STM Swivel Caster, Urethan WheelsWith W Stopper
  • STM Swivel Caster, Urethan WheelsWith W Stopper
  • STM Swivel Caster, Urethan WheelsWith W Stopper
  • STM Swivel Caster, Urethan WheelsWith W Stopper

STM Swivel Caster, Urethan WheelsWith W Stopper STM-200VU W-3

4.89 (9)
Item.#
07013781
Mfr.#
STM-200VU W-3
Package Qty.
1PC
Ship pack of
1
69.02 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
370
Plate Dimensions X x Y (mm)
140 x 140
Eccentricity E (mm)
58
Mounting Pitch A x B (A ' x B ')(mm)
115x115 (105x105)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
200
Starting Turning Force (daN)
77.70
Weight (kg)
4.41
Shape
Caster wheel W
Type
Industrial caster
Wheel Shaft Diameter (mm)
20
Eccentricity E (mm)
58
Attachment Height H (mm)
250
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
42
Starting force (daN)
22.20
Shaft Diameter T(mm)
20
Material (Wheel)
Griddle wheel urethane winding wheel (bearing)
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Parts transport
5
From Japan
On 2017-05-15 18:50:11
It seems that the parts are scratched because the stopper is a little overhard. During transportation rubber casters have black marks but I think that urethane casters do not attach.
This review is about item#7013763.
Truck casters
5
From Japan
On 2017-04-30 16:03:05
Because it is a famous brand caster, I purchased it with confidence. I use it as a caster for bogie.
This review is about item#7013772.
Material transport
5
From Japan
On 2017-02-23 07:29:44
I think that it is very good price is also cheap and reasonable consumables so if you are cheap, I am happy
This review is about item#07013772.
Form Frame Material Transport
4
From Japan
On 2016-06-24 18:32:19
Rolling feels good
This review is about item#07013763.
For dolly
5
From Japan
On 2016-05-06 15:37:30
Because it is a urethane wheel, rolling well and the stopper works well
This review is about item#07013745.
Bogie
5
From Japan
On 2016-04-07 22:22:04
You can stop rotation and freedom.
This review is about item#07013772.
Trolley's feet
5
From Japan
On 2016-01-13 20:02:07
good
This review is about item#07013772.
For the movement of heavy objects
5
From Japan
On 2014-11-05 08:20:43
It was good as movement is also smooth and easy to move
This review is about item#07013745.
Wheel of moving cart
5
From Japan
On 2013-06-18 13:13:26
It is excellent in cost performance. I am satisfied with the product as specified. Durability is the future watch.
This review is about item#07013781.