Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Tray
  • Magnetic Tray
  • Magnetic Tray
  • Magnetic Tray
  • Magnetic Tray
  • Magnetic Tray
  • Magnetic Tray

Magnetic Tray PH-303-1(QJ7003)

4.60 (87)
Item.#
07015337
Mfr.#
PH-303-1(QJ7003)
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
about 15
Dimension (mm)
phi150
Material
SUS430
Weight (g)
300
Shape
Round shape
Customer Reviews
5 star 65
4 star 14
3 star 5
2 star 1
1 star 2
Review Rating: 4.60
87 Customer Reviews
The reviews are automatic translation.
Used for maintenance of industrial drone
5
From Japan
On 2018-05-16 18:30:59
Because there is a magnet, it will not collapse It may be removable
This review is about item#7015337.
During machine maintenance
5
From Japan
On 2018-05-16 16:38:22
Because we do not lose parts etc. removed in case of machine disassembly repair, we are using, but magnetic force is also strong and we are satisfied with price as well. Because it is clogged anywhere with metal, there is nothing to worry about where to put it, so it is useful
This review is about item#7015337.
Work such as disassembly and assembly
5
From Japan
On 2018-04-26 16:53:59
It is convenient because the tray main body is fixed by the magnet on the iron surface and the screws do not fall by magnetic force.
This review is about item#7015337.
During machine maintenance
5
From Japan
On 2018-03-14 12:15:47
It is convenient. Since the magnet part is covered with thick resin, it is safe also for the object.
This review is about item#7015337.
Maintenance of a car
5
From Japan
On 2018-03-07 16:17:54
Since screws are adsorbed, it is useful without being lost.
This review is about item#7015337.
Screws etc. are put on.
5
From Japan
On 2018-02-13 18:00:20
I use carefully not to lose the screw carefully when removing the screws and attaching them.
This review is about item#7015337.
During repair work of the bicycle
5
From Japan
On 2017-07-07 16:15:57
It is cheaper than home center and magnets are necessary enough.
This review is about item#07015337.
Machine maintenance etc.
4
From Japan
On 2017-06-30 16:02:57
It is convenient because it can be used anywhere and it is difficult to lose metal screws etc.
This review is about item#7015337.
Prevent screw loss during disassembly
5
From Japan
On 2017-04-27 00:55:17
Magnetic force is powerful and easy to use. Making is simple, this is enough.
This review is about item#07015337.
Anyway cheap
5
From Japan
On 2017-02-13 08:56:27
A number of such things are useful. It is very convenient to stick anywhere. I am trying to buy the monotaro brand when all 15% off.
This review is about item#07015337.