Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Tray
  • Magnetic Tray
  • Magnetic Tray
  • Magnetic Tray
  • Magnetic Tray

Magnetic Tray PH-306(QJ7006A)

4.18 (55)
Item.#
07015346
Mfr.#
PH-306(QJ7006A)
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Shape
Rectangle
Depth (mm)
about 25
Dimension (mm)
236x136
Material
SUS430
Weight (g)
600
Customer Reviews
5 star 33
4 star 9
3 star 6
2 star 4
1 star 3
Review Rating: 4.18
55 Customer Reviews
The reviews are automatic translation.
Daily work of car
5
From Japan
On 2018-03-25 19:07:26
It is cheap, but it is a useful item that can be used as well as a maker's item.
This review is about item#7015346.
Maintenance of cars
3
From Japan
On 2017-06-01 14:48:18
I bought it because it was cheap, but the magnet was unnecessary. I think that it is the easiest to use if it is about twice the size because it is a bit small.
This review is about item#7015346.
During machine maintenance
4
From Japan
On 2017-05-22 22:51:55
There are two large and powerful magnets on the bottom. Sometimes the magnetic force is too strong than I expected, but I think that it is a good product.
This review is about item#7015346.
Used for small parts stock at site replacement
4
From Japan
On 2017-04-04 17:02:23
Although the magnetic force was also very useful very much, even if it repels with magnetic force when two piles are piled up, it will have trouble when carrying it.
This review is about item#7015346.
Bicycle repair
5
From Japan
On 2016-12-14 15:38:49
It is good not to scatter even throwing parts with a very powerful magnet.
This review is about item#7015346.
For car maintenance
5
From Japan
On 2016-11-29 21:57:12
The size was also enough, so I could put a wrench etc. with the bolt, so the work was comfortable.
This review is about item#18637395.
Insert the bolt etc. at work
5
From Japan
On 2016-07-20 17:36:51
You can stick it so you can tilt it.
This review is about item#07015346.
Position of bolts, nuts and screws when parts are disassembled
4
From Japan
On 2016-07-06 01:37:48
The thickness of the iron plate is thin, and it is likely to deform immediately. Although the tip portion of the iron plate is being folded back, the fingertip may touch it, the feel is rough and not very good.
This review is about item#07015346.
For temporary placement of screws during machine disassembly
5
From Japan
On 2016-04-04 15:01:24
Because the strength of the magnet is large, small bolts also come in inside the machine and it is useful for fatal disassembly and reassembly work.
This review is about item#07015346.
toolbox
5
From Japan
On 2016-03-31 18:00:13
Even though it is inexpensive, the magnet is very powerful and very good! It is! Rather than buying it at a home center, this one is recommended. I am using it as a tool box at work, but I also want to buy it for cat feeding. The floor is not iron. I think that it is a substitute not to lose the money of buying goods.
This review is about item#07015346.