Buy more than* S$200* and get FREE SHIPPING

  • 5 Pc Punch&Chisel Set

5 Pc Punch&Chisel Set CPA050C

3.93 (14)
Item.#
07015373
Mfr.#
CPA050C
Package Qty.
1Set(5PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
center punch NO.2: 119 taper punch 3 mm: 119 parallel-pin punch 4 mm: 150 epoxy chisel 5 mm: 131 parallel chisels -- 12 mm: 131
Set Contents
center punch NO.2 taper punch 3 mm parallel-pin punch 4 mm epoxy chisel 5 mm parallel chisels -- 12 mm (1 each)
Material
Chrome vanadium steel
Customer Reviews
5 star 6
4 star 2
3 star 5
2 star 1
1 star 0
Review Rating: 3.93
14 Customer Reviews
The reviews are automatic translation.
Engraving work
2
From Japan
On 2018-02-07 18:26:55
Kimura thought that various shapes are likely to be likely, but it seems a little weak and it will be lost if Tetsu SS 400
This review is about item#7015373.
To remove the stud bolt of the motorcycle wheel
4
From Japan
On 2017-12-20 17:30:29
I bought a set of this ponchigane and also a stud bolt removal, and for the time being, I got three planned items. Even with a double nut it will not go away. This may not be the cause, but the screws on the wheel may be awkward. About the work, I was able to drive with quite a pinpoint. I felt that workability was good
This review is about item#7015373.
Unscrew threaded farm equipment
3
From Japan
On 2017-06-10 17:56:17
There are no special cases, but I am convinced if this quality at this price.
This review is about item#7015373.
Repair work
3
From Japan
On 2016-08-01 20:37:17
In hard work, I do not use it, but at this price, if you have it at hand, you can use it for a while.
This review is about item#07015373.
Mechanical disassembly assembly
4
From Japan
On 2016-04-24 16:57:34
Since it is a set, you can save time and effort
This review is about item#07015373.
Used for sheet metal work
3
From Japan
On 2015-12-02 22:20:03
Since it is not used at all times, this product is enough with consideration of durability from the use frequency. Anyway, there are various kinds, but it is inexpensive.
This review is about item#07015373.
During machine maintenance
5
From Japan
On 2015-11-05 16:07:04
I am saved because various kinds are in a set
This review is about item#07015373.
Removing the center pin
5
From Japan
On 2014-04-05 21:45:44
Good cost performance
This review is about item#07015373.
I will cut a small corner of stone or concrete.
5
From Japan
On 2013-11-21 16:40:03
There is absolutely no problem for minutes to use with DIY.
This review is about item#07015373.
Scribing / drilling / others
3
From Japan
On 2013-11-16 09:50:51
For occasional use it is reasonable price, for business use for DIY?
This review is about item#07015373.