Buy more than* S$200* and get FREE SHIPPING

  • Extractor Set, Spiral Type

Extractor Set, Spiral Type DRY055L

3.76 (25)
Item.#
07015407
Mfr.#
DRY055L
Package Qty.
1Set(5PCSet)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
it may be broken due to unreasonable power it can not be used for heat-treated bolts, it may be broken due to unreasonable power it can not be used for heat-treated bolts
Hardness HRC
46-50
Pilot Hole Drill Dimensions
NO.1:5/64(2mm) NO.2:7/64(2.7mm) NO.3:5/32(4mm) NO.4:1/4(6mm) NO.5:19/64(7.5mm)
Overall Length (mm)
NO.1:54 NO.2:60 NO.3:69 NO.4:78 NO.5:84
Purpose
To remove broken bolt, To remove broken bolt
Opposite Side Angle Dimensions (mm)
Shank No.1:3.9 No.2:4.7 No.3:6.2 No.4:7.8 No.5:10.9
Bolt Screw Dimensions
NO.1:1/8-1/4(3mm-6mm) NO.2:1/4-5/16(6mm-8mm) NO.3:5/16-7/16(8mm-11mm) NO.4:7/16-9/16(11mm-14mm) NO.5:9/16-3/4(14mm-18mm)
Material
Chromium molybdenum (finishing of heat treating)
Customer Reviews
5 star 13
4 star 3
3 star 3
2 star 2
1 star 4
Review Rating: 3.76
25 Customer Reviews
The reviews are automatic translation.
For car maintenance
5
From Japan
On 2018-02-15 13:54:41
I got it at a price of 1/5 at other sites. Please give me a cheaper price a little more.
This review is about item#7015407.
Repair of heavy equipment
1
From Japan
On 2017-10-26 18:55:53
Although it stood up to a broken bolt, it did not come out, and when broken it stopped half way because there was neither the former nor the child, but the blade of the tap was rounded. It would be better to stop bolts that rust and do not turn.
This review is about item#7015407.
As a broken bolt extraction tool
4
From Japan
On 2017-10-05 18:04:54
Although I was a bit worried because the price was cheap, there was something I used once, but I used the bolt broken with proper use. This is rare, so it is enough.
This review is about item#7015407.
To remove the damaged nipple
5
From Japan
On 2017-08-17 17:03:09
Arrival was saved soon. I use it only occasionally, so I do not expect durability, but it is a troubling tool if there is no workplace.
This review is about item#7015407.
Fold broken nipple screw
5
From Japan
On 2017-06-03 14:27:13
When lightly inserted and turned counterclockwise it chewed quickly and it was taken out in no time. It is cospa good.
This review is about item#7015407.
Maintenance
2
From Japan
On 2017-03-14 11:28:51
Although it can be used for bolts broken with excessive squeezing, it is severe if it is a bolt that has been broken into broken or rusted bolts. I am happy that it is inexpensive to set.
This review is about item#7015407.
Removing a broken pipe
1
From Japan
On 2016-12-19 04:03:15
There is no effect on rusted and sticky things. In explanation, it was something that could easily escape, but it will not be used at all.
This review is about item#7015407.
When repairing a machine
5
From Japan
On 2016-11-07 18:48:16
It was cheap usual to use. How many more times can we use it?
This review is about item#7015407.
Removed broken bolts.
3
From Japan
On 2016-10-04 19:42:53
usually. I did not dig into three times. Well, it's a price.
This review is about item#7015407.
Machine maintenance
5
From Japan
On 2016-10-04 17:09:14
Since it is a set, it is convenient to find the trouble of searching.
This review is about item#7015407.