Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Tool Holder
  • Magnetic Tool Holder
  • Magnetic Tool Holder

Magnetic Tool Holder -

4.79 (34)
Item.#
07015416
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
27.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Magnet Dimensions (mm)
432
Weight (g)
850
Overall Length (mm)
470
Adsorption Strength (N [kgf])
Less than 100 [10]
Height (mm)
22
Width (mm)
22
Customer Reviews
5 star 29
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.79
34 Customer Reviews
The reviews are automatic translation.
To organize garage tools
5
From Japan
On 2017-06-12 11:35:45
This is strong magnetic force and it is suitable for organizing drivers, pliers, etc. The magnetic force on the back side is also strong and it is quite good to remove it from the iron part. I will repeat again.
This review is about item#7015416.
Car repair, DIY
5
From Japan
On 2017-05-06 10:39:49
The magnetic force is quite intense and even a 1/2 spinner is batting! And the adsorption price is also reasonable and I think that it is a dish of buying
This review is about item#7015416.
Posting documents
5
From Japan
On 2017-04-11 11:21:03
It was nice to buy it very easy to use. It is amazing.
This review is about item#7015416.
I attached it to the tool wagon
5
From Japan
On 2017-03-10 15:18:16
It sticks with a strong magnet, so it stably sticks to the nipper, wrench, cutter, cutter scissors and so on. Larger tools such as bar are fixed with 2 hangers. Because it is strong, it is better to work carefully when installing.
This review is about item#7015416.
Car maintenance
5
From Japan
On 2016-11-23 10:49:39
It is very easy to use if you store two long drivers etc arranged side by side.
This review is about item#7015416.
Organization of household tools
5
From Japan
On 2016-06-15 23:26:45
Magnetic force is also satisfactory enough. A little longer, it is awesome.
This review is about item#07015416.
Install the tool as easy to use
5
From Japan
On 2016-03-16 18:02:39
I saw the website of Monotaro and purchased it when it seemed interesting. I have not expected much, but the power of the magnet is strong, even a little heavy things are well attached, you will not have to look for a tool you usually use often. I like it. I will buy another one.
This review is about item#07015416.
Organizing tools
5
From Japan
On 2016-02-10 16:01:33
It was cheap and the quality was also good. Magnetic force is also strong.
This review is about item#07015416.
Pasting tool
5
From Japan
On 2015-10-28 11:16:02
It is more magnetic than the imagination. If two are used, the heavy tools will also be securely fixed. Who worried about magnetic force please try it once by all means?
This review is about item#07015416.
To the tool box!
5
From Japan
On 2015-08-26 23:42:22
The magnet is strong and the tool does not fall even if it vibrates!
This review is about item#07015416.