Buy more than* S$200* and get FREE SHIPPING

  • Acrylic Board (Transparent)

Acrylic Board (Transparent) A000-2SS

4.67 (15)
Item.#
07015723
Mfr.#
A000-2SS
Package Qty.
1Sheet
Ship pack of
1
8.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specific Gravity
1.2
Heat Distortion Temperature (dgree c)
87 - 100
Weight (kg)
0.15
Width (mm)
180
Material
Acrylic
Color
Transparency
Thickness (mm)
2
Length (mm)
320
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Food display
5
From Japan
On 2016-09-30 08:30:39
I used to appetizer of display, but without any deflection, but appearance also was good.
This review is about item#07015723.
Fitted to the inside of the screen door as cats that are kept in the house is not in contact with the outside of stray cats
5
From Japan
On 2016-04-27 18:22:22
If 2mm thick easily attached to the inside of the screen door, because transparency is good looks without feeling uncomfortable, part of the above is very happy because since the screen door ventilation is also good.
This review is about item#37111575.
Glass instead of cabinet
4
From Japan
On 2016-02-26 23:00:21
Have you used when you create a cabinet or necklace put in woodworking. Easy-to-use.
This review is about item#07015766.
Car interior
5
From Japan
On 2015-12-15 10:21:15
It was a polite packing.
This review is about item#07015732.
Use the partition of pet toilet, but those with the firm, satisfaction
5
From Japan
On 2015-11-07 20:38:59
It was in combination with other things, but went perfectly well.
This review is about item#07015802.
Window of sandblasting box
5
From Japan
On 2015-11-06 11:00:56
In particular, there is no problem. Visibility is also easy to do the work better.
This review is about item#07015723.
During the production of the machine acrylic cover
5
From Japan
On 2015-09-13 17:52:30
It has produced a machine of acrylic cover. So are cut to size is a great help because the do not have to buy extra. You do not need to go to the hardware store.
This review is about item#07015732.
Work
5
From Japan
On 2015-08-17 14:04:20
It was a reasonable size
This review is about item#07015723.
Glass and replacing the glass door of the room partition sliding door,
4
From Japan
On 2015-08-04 15:47:22
When the grandchildren play, in order to not hurt also broken, peace of mind and replace it with a glass
This review is about item#37111575.
Making models by laser cut
4
From Japan
On 2015-03-19 09:48:46
Since many of the small laser processing machine is 305x610 is the processing area, a little half-hearted in size is for it.
This review is about item#07015732.