Buy more than* S$200* and get FREE SHIPPING

  • Acrylic Board (Transparent)

Acrylic Board (Transparent) A000-2S

4.35 (17)
Item.#
07015732
Mfr.#
A000-2S
Package Qty.
1Sheet
Ship pack of
1
15.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specific Gravity
1.2
Weight (kg)
0.44
Width (mm)
320
Material
Acrylic
Color
Transparency
Thickness (mm)
2
Length (mm)
545
Heat Distortion Temperature (dgree c)
87 - 100
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Jig creation
1
From Japan
On 2017-03-31 12:33:21
I inspected the goods that arrived, the edge was missing about 10 mm.
This review is about item#7015766.
Product creation
3
From Japan
On 2017-03-05 16:25:24
As the size can be chosen, the place I can order as needed is good.
This review is about item#7031333.
Food display
5
From Japan
On 2016-09-30 08:30:39
I used it for an appetizer display, but it did not have deflection and it looked nice.
This review is about item#07015723.
Fit inside the screen door so that the cats keeping in the house do not come in contact with the outside stray cat
5
From Japan
On 2016-04-27 18:22:22
If it is 2 mm thick, it is easy to install inside the screen door, because the transparency is good, the appearance is not discomfortable and the upper part is a screen door so airy is also good so it is satisfactory.
This review is about item#37111575.
Cabinet glass replacement
4
From Japan
On 2016-02-26 23:00:21
I use it when I made a cabinet or necklace with woodworking. It is easy to use.
This review is about item#07015766.
Car interior
5
From Japan
On 2015-12-15 10:21:15
It was polite packaging.
This review is about item#07015732.
I use it for a pet toilet partition, but it is solid, satisfied
5
From Japan
On 2015-11-07 20:38:59
I combined it with other things, but it worked just fine.
This review is about item#07015802.
Window of sandblast box
5
From Japan
On 2015-11-06 11:00:56
There is no particular problem. The visibility is good and work is easy to do.
This review is about item#07015723.
When making machine acrylic cover
5
From Japan
On 2015-09-13 17:52:30
We made acrylic cover of machine. Because it cuts to the size, it is greatly helpful because you do not have to purchase extra. You do not have to go to a home center.
This review is about item#07015732.
Work
5
From Japan
On 2015-08-17 14:04:20
It was an affordable size
This review is about item#07015723.