Buy more than* S$200* and get FREE SHIPPING

  • Acrylic Board, White

Acrylic Board, White A068-2SS

4.00 (5)
Item.#
07015741
Mfr.#
A068-2SS
Package Qty.
1Sheet
Ship pack of
1
8.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specific Gravity
1.2
Material
Acrylic
Thickness (mm)
2
Length (mm)
320
Color
White
Heat Distortion Temperature (dgree c)
87 - 100
Width (mm)
180
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Reinforcing
4
From Japan
On 2017-02-20 08:46:56
If we buy in the desired size, it is more convenient. Satisfied with the goods.
This review is about item#07031367.
Wall and ceiling decorative board
5
From Japan
On 2015-10-18 08:09:15
There are several thicknesses, sizes and colors, and I chose a size that looks just right. It was as I imagined in terms of use. I think if you can reduce the cost a little more.
This review is about item#40318704.
Company's attention sign
5
From Japan
On 2015-08-25 15:30:11
I make a signboard with a cutting sheet and use it outside The thickness is 2 mm but it is solid and solid. The color is too white, it is not dazzling and is a nice color
This review is about item#40318704.
For self-made
5
From Japan
On 2015-05-08 16:18:27
Compared to the home center, the size is abundant and the price is also cheap. The quality was also good.
This review is about item#07015793.
Work
1
From Japan
On 2013-08-12 10:27:59
It arrived in a state of being warped because it was in corrugated cardboard that does not fit in size.
This review is about item#07015757.