Acrylic Board, White A068-2S
(5)
Item.#
07015757
Mfr.#
A068-2S
Package Qty.
1Sheet
Ship pack of
1
Item Feature
Specific Gravity
1.2
Material
Acrylic
Thickness (mm)
2
Length (mm)
545
Color
White
Heat Distortion Temperature (dgree c)
87 - 100
Width (mm)
320
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
1
3 star
0
2 star
0
1 star
1
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
For reinforcement
From Japan
On 2017-02-20 08:46:56
It is more convenient if you can purchase in the desired size. I am satisfied with the product.
Wall and ceiling decorative board
From Japan
On 2015-10-18 08:09:15
There are several thicknesses, sizes and colors, and I chose a size that looks just right. It was as I imagined in terms of use. I think if you can reduce the cost a little more.
Company's attention sign
From Japan
On 2015-08-25 15:30:11
I make a signboard with a cutting sheet and use it outside The thickness is 2 mm but it is solid and solid. The color is too white, it is not dazzling and is a nice color
For self-made
From Japan
On 2015-05-08 16:18:27
Compared to the home center, the size is abundant and the price is also cheap. The quality was also good.
Work
From Japan
On 2013-08-12 10:27:59
It arrived in a state of being warped because it was in corrugated cardboard that does not fit in size.
Customers Who Bought This Item Also Bought
Top