Buy more than* S$200* and get FREE SHIPPING

  • Acrylic Board (Transparent)

Acrylic Board (Transparent) A000-3SS

4.48 (23)
Item.#
07015766
Mfr.#
A000-3SS
Package Qty.
1Sheet
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specific Gravity
1.2
Color
Transparency
Thickness (mm)
3
Length (mm)
320
Heat Distortion Temperature (dgree c)
87 - 100
Weight (kg)
0.22
Width (mm)
180
Material
Acrylic
Customer Reviews
5 star 16
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.48
23 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2018-03-28 14:29:02
The size was reasonable, it was impeccable. Price satisfied.
This review is about item#7031315.
Used for work items
5
From Japan
On 2018-02-20 10:05:47
It is very useful to be available in affordable size.
This review is about item#07015723.
As part of handmade work ...
5
From Japan
On 2018-01-31 21:18:25
Almost neither intensity nor transparency! It was good to purchase! I also want to purchase the next!
This review is about item#7031315.
Viewing window of portable vacuum tube amp
5
From Japan
On 2017-10-18 18:03:16
I made a vacuum tube YAHA amplifier using Takachi 's YM 90. The chassis was cut out so that the sub miniature tube could be seen from outside, and the inside was made visible with an acrylic plate.
This review is about item#7031315.
Guide to the entrance side door phone
4
From Japan
On 2017-09-25 11:05:33
It was more transparent than I expected. After that it is durable enough to withstand direct sunlight
This review is about item#7031315.
flame
5
From Japan
On 2017-07-28 21:01:01
It was good because the size was cut finely and easy to use.
This review is about item#40318591.
Jig creation
1
From Japan
On 2017-03-31 12:33:21
I inspected the goods that arrived, the edge was missing about 10 mm.
This review is about item#7015766.
Product creation
3
From Japan
On 2017-03-05 16:25:24
As the size can be chosen, the place I can order as needed is good.
This review is about item#7031333.
Food display
5
From Japan
On 2016-09-30 08:30:39
I used it for an appetizer display, but it did not have deflection and it looked nice.
This review is about item#07015723.
Fit inside the screen door so that the cats keeping in the house do not come in contact with the outside stray cat
5
From Japan
On 2016-04-27 18:22:22
If it is 2 mm thick, it is easy to install inside the screen door, because the transparency is good, the appearance is not discomfortable and the upper part is a screen door so airy is also good so it is satisfactory.
This review is about item#37111575.