Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Acrylic Board (Transparent)

Acrylic Board (Transparent) A000-5S

4.54 (26)
Item.#
07015811
Mfr.#
A000-5S
Package Qty.
1Sheet
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specific Gravity
1.2
Color
Transparency
Width (mm)
320
Material
Acrylic
Heat Distortion Temperature (dgree c)
87 - 100
Thickness (mm)
5
Length (mm)
545
Customer Reviews
5 star 19
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.54
26 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2018-05-28 00:31:21
No problem with well-known makers I always saved because the size that I do not put in the home center will soon reach the center
This review is about item#07015723.
I use 800 mm × 600 mm for the prevention of scratches on the LCD TV screen, the rest will try to make a mirror using the mirror spray.
5
From Japan
On 2018-05-25 20:20:57
Although it took 2 hours to cut, it took a while to cut, but I think that TV picture and light reflection are also suppressed, I think whether the scratches of the cat's nails are also affected. I just thought of a little thought that it was good even if it was a little thinner. Delivery was quick and good, is not it? Because there was a mass confusion that rubbed with a delivery trader, I think that I will designate a trader next time. I am considering renovation inside the house so I think that if you can order wood etc.
This review is about item#37111575.
TV screen protector
5
From Japan
On 2018-04-25 07:06:38
I am satisfied with the plans I was planning. As I had difficulty in cutting, I should cut it to the specified dimensions.
This review is about item#07015732.
Repair
5
From Japan
On 2018-03-28 14:29:02
The size was reasonable, it was impeccable. Price satisfied.
This review is about item#7031315.
Used for work items
5
From Japan
On 2018-02-20 10:05:47
It is very useful to be available in affordable size.
This review is about item#07015723.
As part of handmade work ...
5
From Japan
On 2018-01-31 21:18:25
Almost neither intensity nor transparency! It was good to purchase! I also want to purchase the next!
This review is about item#7031315.
Viewing window of portable vacuum tube amp
5
From Japan
On 2017-10-18 18:03:16
I made a vacuum tube YAHA amplifier using Takachi 's YM 90. The chassis was cut out so that the sub miniature tube could be seen from outside, and the inside was made visible with an acrylic plate.
This review is about item#7031315.
Guide to the entrance side door phone
4
From Japan
On 2017-09-25 11:05:33
It was more transparent than I expected. After that it is durable enough to withstand direct sunlight
This review is about item#7031315.
flame
5
From Japan
On 2017-07-28 21:01:01
It was good because the size was cut finely and easy to use.
This review is about item#40318591.
Jig creation
1
From Japan
On 2017-03-31 12:33:21
I inspected the goods that arrived, the edge was missing about 10 mm.
This review is about item#7015766.