Buy more than* S$200* and get FREE SHIPPING

  • Acrylic Board, White

Acrylic Board, White A068-5SS

4.00 (5)
Item.#
07015827
Mfr.#
A068-5SS
Package Qty.
1Sheet
Ship pack of
1
19.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specific Gravity
1.2
Material
Acrylic
Thickness (mm)
5
Length (mm)
320
Color
White
Heat Distortion Temperature (dgree c)
87 to 100
Width (mm)
180
Purpose
Sign board, lighting fixtures, display, showcase, billboard, lens, windshield, car port, general miscellaneous goods.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For reinforcement
4
From Japan
On 2017-02-20 08:46:56
It is more convenient if you can purchase in the desired size. I am satisfied with the product.
This review is about item#07031367.
Wall and ceiling decorative board
5
From Japan
On 2015-10-18 08:09:15
There are several thicknesses, sizes and colors, and I chose a size that looks just right. It was as I imagined in terms of use. I think if you can reduce the cost a little more.
This review is about item#40318704.
Company's attention sign
5
From Japan
On 2015-08-25 15:30:11
I make a signboard with a cutting sheet and use it outside The thickness is 2 mm but it is solid and solid. The color is too white, it is not dazzling and is a nice color
This review is about item#40318704.
For self-made
5
From Japan
On 2015-05-08 16:18:27
Compared to the home center, the size is abundant and the price is also cheap. The quality was also good.
This review is about item#07015793.
Work
1
From Japan
On 2013-08-12 10:27:59
It arrived in a state of being warped because it was in corrugated cardboard that does not fit in size.
This review is about item#07015757.