Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Flat Plate

Aluminum Flat Plate HA0523

4.33 (94)
Item.#
07015845
Mfr.#
HA0523
Package Qty.
1Sheet
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
659
Type
Plate
Thickness (mm)
0.5
Length (mm)
300
Specific Gravity
About 2.70
Thermal Refining
H24
Width (mm)
200
Material
Aluminum (A1050)
Customer Reviews
5 star 65
4 star 11
3 star 6
2 star 8
1 star 4
Review Rating: 4.33
94 Customer Reviews
The reviews are automatic translation.
Materials for making cover for preventing scattering of chain grease
5
From Japan
On 2018-05-18 12:05:58
I am thankful because it gets a little cheaper than an affiliated aluminum dealer, but I always appreciate the packing condition, so I am planning to purchase it as an additional order so that it becomes a separate item.
This review is about item#7015863.
Sample production
5
From Japan
On 2018-05-15 09:39:14
I was saved because I was good with a small amount to make samples.
This review is about item#35766945.
Steel sheet processing
2
From Japan
On 2018-05-08 15:08:21
I entered cardboard with other goods, but it was a little deformed because it was at the bottom. I'm sorry. I think that it was bent when transporting, but I think that consideration is necessary when packing a little more. From now on, I would like to use a monotary, so I hope you correct it. Thank you!
This review is about item#7015854.
Bracket making etc.
5
From Japan
On 2018-05-02 17:31:35
It is convenient with a good size to cut small parts. I chose this because I also want to bend.
This review is about item#35767051.
processing
5
From Japan
On 2018-04-16 20:28:23
The packing condition was good, it arrived without scratches and breaks. I am satisfied with the quality of the product.
This review is about item#35766963.
We are using car custom etc etc.
3
From Japan
On 2018-04-13 09:16:05
It was easy to process. It might be exactly 1.5 mm in strength.
This review is about item#7015863.
Used as a guide with a clearance of 0.5 mm during adhesion
2
From Japan
On 2018-04-11 10:48:16
I wanted you to devise a method such as hitting a cardboard that arrived in a state with many dents under the product of simultaneous packaging
This review is about item#7015845.
Residential exterior
5
From Japan
On 2018-04-09 16:00:55
Although there were indications of deformation etc. at the time of transportation in other reviews, it is usually packing which seems to be sufficient, and although the size may have been small, there was no problem at all even at this thinness. It is understood that when the plate itself looks at the picture, it is covered with a thin transparent film and protected.
This review is about item#35766927.
Maintenance of the motorcycle
5
From Japan
On 2018-04-01 08:11:00
It is convenient to do a little work. Because we have abundant selection of size and thickness, we purchase it according to the application.
This review is about item#35767024.
Used as a signboard base
3
From Japan
On 2018-03-30 09:10:30
Packing was also polite and it was good that it arrived without one scratch. It was a little worried because it is a plate material aluminum. But search? It is difficult to find one that can not be searched for this product. I have said it from a long time ago but it has not been improved. I want you to put out goods at pinpoint instead of many other items.
This review is about item#7015863.