Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Flat Plate

Aluminum Flat Plate HA0534

4.39 (80)
Item.#
07015854
Mfr.#
HA0534
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
659
Type
Plate
Thickness (mm)
0.5
Length (mm)
400
Specific Gravity
About 2.70
Thermal Refining
H24
Width (mm)
300
Material
Aluminum (A1050)
Customer Reviews
5 star 56
4 star 11
3 star 4
2 star 6
1 star 3
Review Rating: 4.39
80 Customer Reviews
The reviews are automatic translation.
Precision Vise underlay
5
From Japan
On 2018-01-15 20:13:01
The size was just right, flatness also came out and it was perfect for this purpose.
This review is about item#35767042.
As a base material for heating appliances
5
From Japan
On 2017-12-19 14:07:05
I was saved because things of this size were not handled in the home center. Although it is large in size, it is satisfactory without bending etc. in delivery.
This review is about item#35766884.
Work
1
From Japan
On 2017-09-15 15:20:59
Despite the notation of next day delivery, it was delivered the following day. That day is Saturday, the company is closed. It was the worst.
This review is about item#35767103.
Used in panel
4
From Japan
On 2017-09-08 19:43:20
There is no problem at all. You can buy the same thing at home center, but it was available cheaply.
This review is about item#35767103.
Parts making for private cars
5
From Japan
On 2017-08-23 21:01:27
It is exactly the same quality as general building materials, and it is inexpensive. Of course, we could use it without problems with processing properness.
This review is about item#7015863.
For cooling of cats
5
From Japan
On 2017-07-08 12:48:58
It was just chamfered, but I am satisfied that I can create it as intended.
This review is about item#35767137.
Heat dissipation version
4
From Japan
On 2017-06-21 20:04:06
Now we are remodeling around the mounting part and we have not installed the main part. I was glad that it was a little smaller in size, but I selected the closest size. I think that you can demonstrate the function without problems.
This review is about item#35767094.
Paste on workbench
4
From Japan
On 2017-06-18 22:28:40
I immediately shipped. It was easy to use.
This review is about item#35767015.
Paste on table
4
From Japan
On 2017-06-11 04:35:52
It was carefully packed. It was thin and easy to process.
This review is about item#35766927.
Bicycle maintenance
5
From Japan
On 2017-05-24 21:50:09
I used it with scissors on the mounting spacer of the bicycle transmission. I am satisfied with both quality and price.
This review is about item#35766841.