Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Flat Plate

Aluminum Flat Plate HA1230

4.41 (74)
Item.#
07015863
Mfr.#
HA1230
Package Qty.
1Sheet
Ship pack of
1
7.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
659
Type
Plate
Thickness (mm)
1
Length (mm)
300
Specific Gravity
About 2.70
Thermal Refining
H24
Width (mm)
200
Material
Aluminum (A1050)
Customer Reviews
5 star 52
4 star 10
3 star 4
2 star 6
1 star 2
Review Rating: 4.41
74 Customer Reviews
The reviews are automatic translation.
Heat dissipation version
4
From Japan
On 2017-06-21 20:04:06
Now we are remodeling around the mounting part and we have not installed the main part. I was glad that it was a little smaller in size, but I selected the closest size. I think that you can demonstrate the function without problems.
This review is about item#35767094.
Paste on workbench
4
From Japan
On 2017-06-18 22:28:40
I immediately shipped. It was easy to use.
This review is about item#35767015.
Paste on table
4
From Japan
On 2017-06-11 04:35:52
It was carefully packed. It was thin and easy to process.
This review is about item#35766927.
Bicycle maintenance
5
From Japan
On 2017-05-24 21:50:09
I used it with scissors on the mounting spacer of the bicycle transmission. I am satisfied with both quality and price.
This review is about item#35766841.
Simple reflector
2
From Japan
On 2017-05-24 08:10:04
In the meaning of impressions about the product, it was not a problem as expected (according to specs), but despite being sandwiched by cardboard, the corner was crushed and the aluminum was also bent. Since I did not use how to care about bending this time, I will strike by myself, but please consider to some extent in case of accidents during transport as well.
This review is about item#35766927.
processing
4
From Japan
On 2017-05-22 08:59:05
It is a thickness that cuts even with a cutter with reasonable hardness. It was also easy to fold.
This review is about item#35767024.
Securing workpiece parts of 3D printers
5
From Japan
On 2017-05-15 18:12:50
Since the heat bed being used is made of aluminum, it is used as a surface protection material. Is it because the surface is slippery and because it is too thin? As a result, the result was unsatisfactory as a wavy smooth surface.
This review is about item#35766857.
Light shielding plate of fluorescent lamp
4
From Japan
On 2017-04-26 08:08:51
I replaced the kitchen fluorescent light, but because there is no umbrella on the side, I used a sink so it is dazzling, so I thought about how to block with the aluminum plate as a result of considering various light shielding methods to block light. I would have wanted to have 60 cm if I wanted greed, but I think that I was okay because I used it.
This review is about item#35766893.
Production of portable table
4
From Japan
On 2017-03-31 22:38:08
I got lost at the weight of 1.5 and 1.0, but I thought that a firm top board had no stress and I closed my eyes to the weight.
This review is about item#35767042.
Fender reinforcement of motorcycle
5
From Japan
On 2017-03-04 11:14:03
There are various thicknesses and sizes, it is useful. It seems that it can be purchased somewhat cheaper than home center.
This review is about item#7015845.