Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Flat Plate

Aluminum Flat Plate HA1034

4.34 (97)
Item.#
07015872
Mfr.#
HA1034
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
659
Type
Plate
Length (mm)
400
Thermal Refining
H24
Specific Gravity
About 2.70
Width (mm)
300
Material
Aluminum (A1050)
Thickness (mm)
1
Customer Reviews
5 star 67
4 star 12
3 star 6
2 star 8
1 star 4
Review Rating: 4.34
97 Customer Reviews
The reviews are automatic translation.
To the under guard of the motorcycle
5
From Japan
On 2018-06-13 15:54:27
I bought it to make a bike under guard. There is no particular dissatisfaction as a product. There seems to be a voice of dissatisfaction in delivery / packaging, but in my case, it was placed in the bottom of the box, it was sandwiched between cardboards, and the same packing goods were not heavy, so it arrives in a clean state without bending It was.
This review is about item#35767085.
Equipment installation adjustment
5
From Japan
On 2018-06-05 21:47:03
I purchased it with no waste size, so I was very much saved.
This review is about item#35766841.
For car muffler gasket production
4
From Japan
On 2018-06-02 17:10:50
I bought 1 mm thick 2 pieces and 2 mm thickness 1 piece, but it was slightly warped. It was good because it was not enough to use it, but please pack it so as not to warp as much as possible. Aluminum is also easy to process and is not particularly dissatisfied.
This review is about item#7015863.
Materials for making cover for preventing scattering of chain grease
5
From Japan
On 2018-05-18 12:05:58
I am thankful because it gets a little cheaper than an affiliated aluminum dealer, but I always appreciate the packing condition, so I am planning to purchase it as an additional order so that it becomes a separate item.
This review is about item#7015863.
Sample production
5
From Japan
On 2018-05-15 09:39:14
I was saved because I was good with a small amount to make samples.
This review is about item#35766945.
Steel sheet processing
2
From Japan
On 2018-05-08 15:08:21
I entered cardboard with other goods, but it was a little deformed because it was at the bottom. I'm sorry. I think that it was bent when transporting, but I think that consideration is necessary when packing a little more. From now on, I would like to use a monotary, so I hope you correct it. Thank you!
This review is about item#7015854.
Bracket making etc.
5
From Japan
On 2018-05-02 17:31:35
It is convenient with a good size to cut small parts. I chose this because I also want to bend.
This review is about item#35767051.
processing
5
From Japan
On 2018-04-16 20:28:23
The packing condition was good, it arrived without scratches and breaks. I am satisfied with the quality of the product.
This review is about item#35766963.
We are using car custom etc etc.
3
From Japan
On 2018-04-13 09:16:05
It was easy to process. It might be exactly 1.5 mm in strength.
This review is about item#7015863.
Used as a guide with a clearance of 0.5 mm during adhesion
2
From Japan
On 2018-04-11 10:48:16
I wanted you to devise a method such as hitting a cardboard that arrived in a state with many dents under the product of simultaneous packaging
This review is about item#7015845.