Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Flat Plate

Stainless Steel Flat Plate HS1320

4.36 (25)
Item.#
07015906
Mfr.#
HS1320
Package Qty.
1Sheet
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Type
Plate
Width (mm)
200
Material
Stainless steel (SUS430)
Specific Gravity
About 7.70
Thickness (mm)
1
Length (mm)
300
Melting Point (degree c)
1427 - 1510
Customer Reviews
5 star 18
4 star 2
3 star 3
2 star 0
1 star 2
Review Rating: 4.36
25 Customer Reviews
The reviews are automatic translation.
Big scars, dents
1
From Japan
On 2018-02-27 19:51:42
I do not know whether it is from before shipping or after shipment (delivery), but there was a big dent. I wanted a clean surface of stainless steel, but it is disappointing. There are no time to return or refund, so we will procure others, but even though it is packing together with corner items such as bolts, nuts, corner brackets etc., without directly laying them one sheet of paper, this stainless steel plate Do you put on the packaging, how do you like it?
This review is about item#7015881.
Ground Golf, paste as a weight on the back to prevent the start mat from jumping.
4
From Japan
On 2017-12-26 15:23:10
I am thinking that it is good because I think that it will not rust because it is in contact with the surface and exposed to the outside air.
This review is about item#35767295.
During processing
3
From Japan
On 2017-12-20 18:43:29
It was cheap, and I thought that I wanted exactly what I wanted because it fitted well.
This review is about item#7015881.
Laser processing machine underlay
5
From Japan
On 2017-12-16 12:42:59
With solid packaging, there was no distortion of the board and it was very good.
This review is about item#7015897.
Materials for parts processing
5
From Japan
On 2017-10-21 08:14:57
Even though we need a little ingredients, we have purchased big materials until now This size is useful for making small parts
This review is about item#35767295.
Ceiling repair
1
From Japan
On 2017-09-21 07:31:37
I had my packing done The end was bent. Especially the horn was terrible! !
This review is about item#35767243.
Hide the name plate from above. It also becomes a nameplate if you carve the surface.
5
From Japan
On 2017-07-29 18:02:56
It is thick and solid. Bali was also basic. There is a heavy feeling because it is heavy as it is,
This review is about item#35767295.
Maintenance of automobiles
5
From Japan
On 2017-07-16 15:56:01
I thought to use it for repairing the muffler but the time for the inspection was coming and it was unused as I asked the worker to do the work. There is no problem in products
This review is about item#35767286.
Put it under the kitchen of the apartment for mouse removal
5
From Japan
On 2017-07-07 10:17:03
The thickness is also exactly good, and you can also open the hole of the drain outlet under the kitchen easily with the core punching blade purchased together. Because it is a wooden apartment, rats are also easy to move, especially because under the floor kitchen can not be seen. If you are at home, you can take measures such as spraying without rats, but the apartment will often be found during inspection after being removed. As I was caught in the back corner of the sink, I bent it in an L shape and screwed it. It is thin, so it is easy to bend. When I was caught around the floor drainage port, of course, after repairing the carpenter, I removed the core and fastened it to the floor with screws. Both of them are hidden under sinks, so they will not be visible to tenants. The price is also reasonable, it is recommended.
This review is about item#35767243.
Used when blocking hot water leaks due to a hole in a hot water tub
3
From Japan
On 2017-06-04 13:08:58
When blocking a big hole, use with epoxy paste (EP-400 Epoxy Putty). I think whether the stain flat plate is effective when it is uneasy to prevent hot water leak by just putty.
This review is about item#7015906.