Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PVC Plate
  • PVC Plate
  • PVC Plate

PVC Plate EB232-5

4.60 (15)
Item.#
07015985
Mfr.#
EB232-5
Package Qty.
1Sheet
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specific Gravity
1.4
Length (mm)
300
Color
White
Width (mm)
200
Material
PVC
Heat Distortion Temperature (dgree c)
65 - 70
Thickness (mm)
2
Customer Reviews
5 star 9
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Size just good for machining of work.
4
From Japan
On 2018-02-09 14:44:10
By saying PVC version, I also bought it without checking what it is. I think whether ease of use is also good.
This review is about item#35767602.
As part of handmade work ...
5
From Japan
On 2018-01-31 21:17:17
Almost neither intensity nor transparency! It was good to purchase! I also want to purchase the next!
This review is about item#35767462.
Production of plastic products
4
From Japan
On 2017-07-05 15:50:35
I used some of the PVC boards, but here is BEST at the moment. When cutting with a universal scissors etc., such as one with R and a long distance, there were many times Cracking on the way, but here is not some cracking whether there is elasticity or a little thing. However, because strength and thickness do not change, I am using this for now.
This review is about item#35767636.
It is used as protection for air router work.
4
From Japan
On 2017-04-11 15:03:29
The transparency will be lower than the current one, but since it is cheap, it will be purchased next time.
This review is about item#35767496.
Duplicate of transparent parts of plastic model
5
From Japan
On 2017-02-02 13:38:54
It is protected by a membrane, so it arrived intact. There is no particular problem.
This review is about item#35767505.
Mud clearance such as grass cutting
4
From Japan
On 2016-12-08 21:14:09
It was somewhat satisfactory for the purpose of defending the purpose of handling and easy to use. It would have been better if there was a thing with no expected thickness (hardness) and no scratch.
This review is about item#35767487.
To close the gap of the outdoor shelf
5
From Japan
On 2016-05-22 13:37:56
It's nice because it's transparent so the interior will not get dark.
This review is about item#35767487.
It becomes chopped parts
4
From Japan
On 2016-05-17 15:12:05
The size of double the size I purchased was good, but the form of the site is complicated and difficult. Please make it easy to understand site.
This review is about item#07015985.
Wrapping material
5
From Japan
On 2015-04-16 18:23:16
Softening is quick, supple and easy to use
This review is about item#35767471.
Heat suction wrapping
5
From Japan
On 2015-03-18 06:24:22
When heated and softened Softer finish is beautiful because the surface is licking than the one used until now
This review is about item#35767462.