Buy more than* S$200* and get FREE SHIPPING

  • PVC Plate
  • PVC Plate
  • PVC Plate

PVC Plate EB342-5

Item.#
07015994
Mfr.#
EB342-5
Package Qty.
1Sheet
Ship pack of
1
12.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Distortion Temperature (dgree c)
65 - 70
Thickness (mm)
2
Length (mm)
450
Color
White
Specific Gravity
1.4
Width (mm)
300
Material
PVC