Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PVC Plate
  • PVC Plate
  • PVC Plate

PVC Plate EB233-5

4.50 (2)
Item.#
07016021
Mfr.#
EB233-5
Package Qty.
1Sheet
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Sign board, plumbing pipe, film, lighting, electrical insulating material, corrugated sheets, display, billboard, miscellaneous goods, chemical storage
Specific Gravity
1.4
Width (mm)
200
Material
PVC
Heat Distortion Temperature (dgree c)
65 to 70
Thickness (mm)
3
Length (mm)
300
Color
White
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Measuring instrument mounting plate
5
From Japan
On 2017-12-16 21:01:16
It was a sudden demand, but we are satisfied in time.
This review is about item#7016003.
Prototype housing
4
From Japan
On 2016-04-17 16:09:57
It is easy to process and it should be as transparent as possible.
This review is about item#07016003.