Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PVC Plate
  • PVC Plate
  • PVC Plate

PVC Plate EB343-5

5.00 (1)
Item.#
07016037
Mfr.#
EB343-5
Package Qty.
1Sheet
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Distortion Temperature (dgree c)
65 - 70
Thickness (mm)
3
Length (mm)
450
Color
White
Specific Gravity
1.4
Width (mm)
300
Material
PVC
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I bought it as a hobby's tool for work, because the home center has only been placed up to 2 tons.
5
From Japan
On 2017-11-23 18:54:18
I would like to thank you for cutting it into a small size and it is user-friendly and thanks.
This review is about item#7016037.