Buy more than* S$200* and get FREE SHIPPING

  • Full Port Forged Brass Ball Valve
  • Full Port Forged Brass Ball Valve
  • Full Port Forged Brass Ball Valve
  • Full Port Forged Brass Ball Valve
  • Full Port Forged Brass Ball Valve

Full Port Forged Brass Ball Valve 3/4

4.41 (116)
Item.#
07016107
Mfr.#
3/4
Package Qty.
1PC
Ship pack of
1
16.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Class
600
Material (handle)
SS41
Material (Packing)
PTFE
Bore Diameter D (mm)
20
Nominal Diameter (A)
20
Dimensions A (mm)
118
Dimension H (mm)
50
Shape
Screw Type
Material (body)
C3771B
Material (stem)
C3604B
Type
Brass
Caliber Type
Full bore
Maximum Pressure (MPa)
4.1 (room temperature water, oil, gas)
Nominal Diameter (B)
3/4
Dimensions L (mm)
64
Customer Reviews
5 star 82
4 star 13
3 star 13
2 star 3
1 star 5
Review Rating: 4.41
116 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-01-17 20:53:43
Also created a high degree of accuracy also bite very easy to handle a good low-cost is also high.
This review is about item#7016107.
Water supply of toilet
5
From Japan
On 2016-12-12 17:30:32
Because it was directly connected to the piping, it has been added so you do without the main valve operation at the time of the flash ball exchange of tank. But needed a separate nipple, the price can also be used without a cheap problem.
This review is about item#7016091.
Water supply works
5
From Japan
On 2016-12-05 22:11:01
This price .. manufacturer goods and is comparable to no satisfaction with full bore.
This review is about item#8675152.
Water supply works
5
From Japan
On 2016-12-05 03:52:37
It was saved without any problems by the manufacturer goods and inferior without full bore.
This review is about item#08675152.
Plumbing of well
5
From Japan
On 2016-12-04 15:36:41
Is the attractive price is cheaper for what not inferior compared with the goods of well-known manufacturers.
This review is about item#8675152.
Plumbing of well
5
From Japan
On 2016-12-04 15:32:01
Is the attractive price is cheaper for what not inferior compared with the goods of well-known manufacturers.
This review is about item#8675152.
Water supply works
5
From Japan
On 2016-11-18 23:31:14
For the first time purchase. It is also neat product with other products as long as the check is not yet attached. It is anxiety because the price was unprecedented, but I was relieved to take in hand.
This review is about item#7016091.
For the replacement of water piping
5
From Japan
On 2016-10-29 15:49:25
This sufficient quality in how to use us. Durability without inferiority compared with the manufacturers. It is satisfied considering the price.
This review is about item#7016091.
Use the service water of a ship
1
From Japan
On 2016-10-19 16:33:38
I was immediately therefore buy inexpensive but is disappointed the handle portion of the valve was the iron instead of stainless steel.
Piping work
5
From Japan
On 2016-10-14 17:29:14
Opening and closing is I think for a little heavy. Easy to use if a little more lightly
This review is about item#7016091.