Buy more than* S$200* and get FREE SHIPPING

  • Full Port Brass Gate Valve
  • Full Port Brass Gate Valve
  • Full Port Brass Gate Valve

Full Port Brass Gate Valve 3/4

4.54 (37)
Item.#
07016134
Mfr.#
3/4
Package Qty.
1PC
Ship pack of
1
15.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
YBSC3
Material (stem)
C3604B
Maximum Pressure (MPa)
1.3 (Room-temperature water, oil, gas)
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Dimensions L (mm)
47
Material (handle)
SS41
Caliber Type
Full bore
Type
Brass
Dimension D (phi mm)
54
Dimension H (mm)
84
Customer Reviews
5 star 28
4 star 3
3 star 4
2 star 2
1 star 0
Review Rating: 4.54
37 Customer Reviews
The reviews are automatic translation.
Use to the outdoor unit water heater replacement work of the bath
4
From Japan
On 2017-02-03 15:38:15
It is used in the plumbing of the water supply pipe, easy to inventory management because it ordered by the number necessary if you do not have enough. It is more efficient
This review is about item#7016134.
Specifications for the branch circuit than concentrating tank
2
From Japan
On 2016-12-11 10:49:57
Bite length of the female threaded portion of the connecting portion is less of the bulb socket Aesthetics of after construction remaining many threaded portion is bad.
This review is about item#7016134.
Blower pipe
5
From Japan
On 2016-04-29 16:49:16
It was usable without problem. Also thank you.
This review is about item#07016134.
For the well pump
5
From Japan
On 2016-04-23 12:54:53
You can use without any problems.
This review is about item#07016143.
The middle of the opening and closing of the outdoor water pipe
5
From Japan
On 2016-02-19 19:29:38
Easy to price the use in conscientious
This review is about item#07016134.
It used to cool the milling roll
2
From Japan
On 2015-12-17 16:27:02
Those that had been previously used in October of this year, because began to water leakage, water leakage begins with but two months was exchanged, also this time to fit that exchange was to PVC valve. Factory is good on weekdays because the 24-hour operation, but will freeze will remain leak because to go home and close the valve weekend. Whether the usage is wrong? I do not know, but it was a little disappointing.
This review is about item#07016143.
Replacement of parts
5
From Japan
On 2015-12-08 08:59:47
I think that there is no problem in durability
This review is about item#07016125.
Updated the Nobarubu to and out stop or of discontinued of water
5
From Japan
On 2015-11-15 21:56:34
It has been updated since the valve that has been used for about 10 years began to leak. Is easily installed yesterday is good not the same as before.
This review is about item#07016125.
Exchange valve damage.
5
From Japan
On 2015-10-09 15:03:31
I can be used without any problem can be purchased at a reasonable price.
This review is about item#35090124.
Piping of snow melting
3
From Japan
On 2014-12-25 11:49:46
Cheap and satisfaction
This review is about item#07016125.