Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Packing Cushion, "Eco Form"
  • Packing Cushion,
  • Packing Cushion,

Packing Cushion, "Eco Form" E-2

Item.#
07016222
Mfr.#
E-2
Package Qty.
1Bag
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Packing, cushioning
Weight (g)
20
Material
Industrial starches
Package Size (mm)
200x250
Dimension (mm)
About 45 X 20 phi (SINGLE PARTICLE)