Buy more than* S$200* and get FREE SHIPPING

  • High Pressure, 90 Elbow
  • High Pressure, 90 Elbow
  • High Pressure, 90 Elbow

High Pressure, 90 Elbow PT1/2

5.00 (1)
Item.#
07016274
Mfr.#
PT1/2
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Dimensions L (mm)
28.9
Dimension B (phi mm)
33
Connection
PT (taper pipe thread)
Maximum Working Pressure (MPa)
12.0
Nominal Diameter (B)
1/2
TRUSCO Part Number
226-6202
Nominal Diameter (A)
15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2017-10-17 19:54:52
The price is cheap and there is no problem. Again the manufacturer products are safe.
This review is about item#7016292.