Buy more than* S$200* and get FREE SHIPPING

  • High Pressure, 90 Elbow
  • High Pressure, 90 Elbow
  • High Pressure, 90 Elbow

High Pressure, 90 Elbow PT 1

5.00 (1)
Item.#
07016292
Mfr.#
PT 1
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Nominal Diameter (A)
25
Nominal Diameter (B)
1
TRUSCO Part Number
226-6229
Maximum Working Pressure (MPa)
12.0
Dimension B (phi mm)
47
Connection
PT (taper pipe thread)
Dimensions L (mm)
38.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2017-10-17 19:54:52
The price is cheap and there is no problem. Again the manufacturer products are safe.
This review is about item#7016292.