Buy more than* S$200* and get FREE SHIPPING

  • High Pressure, 90 Elbow
  • High Pressure, 90 Elbow
  • High Pressure, 90 Elbow

High Pressure, 90 Elbow PT 2

Item.#
07016326
Mfr.#
PT 2
Package Qty.
1PC
Ship pack of
1
40.00 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Nominal Diameter (A)
50
Nominal Diameter (B)
2
TRUSCO Part Number
226-6253
Maximum Working Pressure (MPa)
12.0
Dimension B (phi mm)
77
Connection
PT (taper pipe thread)
Dimensions L (mm)
60.1