Buy more than* S$200* and get FREE SHIPPING

  • 90 Degree High Pressure Elbow Shaped Plug Welding
  • 90 Degree High Pressure Elbow Shaped Plug Welding
  • 90 Degree High Pressure Elbow Shaped Plug Welding

90 Degree High Pressure Elbow Shaped Plug Welding SW3/8

Item.#
07016344
Mfr.#
SW3/8
Package Qty.
1PC
Ship pack of
1
7.22 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Tube Thickness
S80
Material
Carbon steel
Dimension B (phi mm)
28
Dimensions C (mm)
13
Nominal Diameter (B)
3/8
Connection
SW (plug welding)
Dimension A (mm phi)
17.8
Dimension l (mm)
13.5
Dimension D (phi mm)
12.7
Dimensions L (mm)
26.5